GE8E
Description
GE8E SPHERICAL PLAIN BEARING ; 8MM ID X 16MM OD X 5MM OUTER RING WD
Part # 2101081910
BDI # 21435658
Features
Enclosure:
Open
Housing Width - Millimeter:
5
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE 35ES
Description
GE 35ES SPHERICAL PLAIN BEARING ; 35MM ID X 55MM OD X 20MM OUTER RING WD
Part # 2101081852
BDI # 21993045
Features
Enclosure:
Open
Housing Width - Millimeter:
20
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE 12E
Description
GE 12E SPHERICAL PLAIN BEARING ; 12MM ID X 22MM OD X 7MM OUTER RING WD
Part # 2101081734
BDI # 21992981
Features
Enclosure:
Open
Housing Width - Millimeter:
7
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
COM 8
Description
COM 8 SPHERICAL PLAIN BEARING ; 1/2IN BORE 0.39IN HOUSING WID 1IN OD
Part # 2101078945
BDI # 21435438
Features
Enclosure:
Open
Housing Width - Millimeter:
9.906
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE 80TE 2RS
Description
GE 80TE 2RS SPHERICAL PLAIN BEARING ; 80MMX120MMX55MM DBL SEALED
Part # 2101081904
BDI # 21435657