SA3-85LLD1V5

COMPARE

SA3-85LLD1V5

Description
SA3-85LLD1V5 SPHERICAL PLAIN BEARING ; NON RETURNABLE 85MM ID 190MM OD 132MM W

NTN

Part # SA3-85LLD1V5

BDI # 1229020

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 96
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Other Features: Two Piece Outer Ring Bound With Steel Band | Metal to Metal Contact
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SB120190105

COMPARE

SB120190105

Description
SB120190105 SPHERICAL BUSHING ; 120MM ID X 190MM OD X 105MM W

IKO

Part # SB120190105

BDI # 17219451

Features

Enclosure: Open
Housing Width - Millimeter: 90
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Other Features: 2 Piece | Groove On Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SB 120A

COMPARE

SB 120A

Description
SB 120A SPHERICAL BUSHING ; 120MM ID X 190MM OD X 105MM W

IKO

Part # SB120A

BDI # 23285138

Features

Enclosure: Open
Housing Width - Millimeter: 90
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY