Features
Enclosure:
Open
Housing Width - Millimeter:
90.475
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.375
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GEZ076ET-2RS
Description
GEZ076ET-2RS SPHERICAL PLAIN BEARING ; SEALED PTFE LINED
Part # GEZ076ET-2RS
BDI # 20479279
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
90.475
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.375
Other Features:
2 Piece | Double Lip Seals
Self Aligning:
Yes
SBB762RS
Description
SBB762RS SPHERICAL BUSHING ; 4-3/4" ID X 7-3/8" OD X 4.156" W
Part # SBB762RS
BDI # 516595
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
90.475
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.375
Other Features:
2 Piece
Self Aligning:
Yes
SBB76
Description
SBB76 SPHERICAL BUSHING ; 4-3/4" ID X 7-3/8" OD X 4.156" W
Part # SBB76
BDI # 516594
Features
Enclosure:
Open
Housing Width - Millimeter:
90.475
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.375
Other Features:
2 Piece
Self Aligning:
Yes
GEZ 412 ES
Description
GEZ 412 ES SPHERICAL PLAIN BEARING ; 4-3/4" ID 7-3/8 OD
Part # GEZ 412 ES
BDI # 21488690
Features
Enclosure:
Open
Housing Width - Millimeter:
90.475
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.375
Other Features:
2 Piece
Self Aligning:
Yes