B96-SA

COMPARE

B96-SA

Description
B96-SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # B96SA

BDI # 796843

Features

Enclosure: Open
Housing Width - Millimeter: 66.421
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 222.25

Price Inventory : Available to order
Loading Price
QTY
IRB96-SA

COMPARE

IRB96-SA

Description
IRB96-SA SPHERICAL PLAIN BEARING ; 6" BORE X 3.1" WID

RBC BEARINGS

Part # IRB96SA

BDI # 796892

Features

Material - Liner: Not Applicable
Material - Outer Member: Not Applicable
Component: Inner Ring Only
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction

Self Aligning: Yes
Housing Outside Diameter - Millimeter: 207.162
Material - Ball: Steel
Overall Width - Inch: 3.1
Rolling Element: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
ORB96SA

COMPARE

ORB96SA

Description
ORB96SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # ORB96SA

BDI # 796968

Features

Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Outer Ring Only
Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Lubrication Holes and Groove in Outer Ring

Self Aligning: Yes
Housing Outside Diameter - Millimeter: 222.25
Housing Width - Millimeter: 66.421
Material - Ball: Not Applicable
Rolling Element: Not Applicable

Price Inventory : Available to order
Loading Price
QTY