Page 1 of 17

Next

Compare
24096YMBW33W45

COMPARE

24096YMBW33W45

Description
24096YMBW33W45 SPHERICAL RLR BRG ; NON RETURNABLE 480MM ID 700MM OD

TIMKEN

Part # 24096YMBW33W45

BDI # 1319910

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24092 ECA/C3W33

COMPARE

24092 ECA/C3W33

Description
24092 ECA/C3W33 SPHR ROLLER BRG

SKF

Part # 24092 ECA/C3W33

BDI # 1262677

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24164EMBW33W45AC3

COMPARE

24164EMBW33W45AC3

Description
24164EMBW33W45AC3 SPHERICAL RLR BRG ; 320MM ID 540MM OD 218MM WD

TIMKEN

Part # 24164EMBW33W45AC3

BDI # 20054355

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24164 CC/W33

COMPARE

24164 CC/W33

Description
24164 CC/W33 SPHR ROLLER BRG

SKF

Part # 24164 CC/W33

BDI # 1268227

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24164KEJW33W45AC4

COMPARE

24164KEJW33W45AC4

Description
24164KEJW33W45AC4 SPHERICAL RLR BRG ; NON RETURNABLE 320MM ID 540MM OD 218MM

TIMKEN

Part # 24164KEJW33W45AC4

BDI # 21966576

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY