22332CAME4C4VE
Description
22332CAME4C4VE SPHERICAL ROLLER BEARING ; 160MM BOREX340MM ODX114MM W 2-ROW
Part # 22332CAME4C4VE
BDI # 1184405
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24056CAME4C3
Description
24056CAME4C3 SPHERICAL ROLLER BEARING ; 280MM BOREX420MM ODX140 MM W 2-ROW
Part # 24056CAME4C3
BDI # 20334472
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24048CAMC3W507
Description
24048CAMC3W507 SPHERICAL ROLLER BEARING ; 240MM BOREX360MM ODX118 MM W 2-ROW
Part # 24048CAMC3W507
BDI # 21736688
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22332CAME4
Description
22332CAME4 SPHERICAL ROLLER BEARING ; 160MM BOREX340MM ODX114 MM W 2-ROW
Part # 22332CAME4
BDI # 1184404
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23138CE4C3
Description
23138CE4C3 SPHERICAL ROLLER BEARING ; 190MM BOREX320MM ODX104MM W 2-ROW
Part # 23138CE4C3
BDI # 1184751
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing