S2050 X 3/4IN 3/16KW SS
Description
S2050 X 3/4IN 3/16KW SS SPUR GEAR ; 20DP 14.5DEG PA 2.6" OD 50 TEETH
Part # S2050 X 3/4IN 3/16KW SS
BDI # 24855808
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
63.5
TS550 2IN BORE ALT
Description
TS550 2IN BORE ALT SPUR GEAR ; 50 TEETH 20DEG PRESS ANG
Part # TS550 2IN BORE ALT
BDI # 21552853
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
10
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
5 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
254