GA120B

COMPARE

GA120B

Description
GA120B CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON

BOSTON GEAR

Part # 10940

BDI # 161616

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 6
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 9.525

Face Width - Inch: 0.375
Pitch: 20 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 668090
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
20CG120

COMPARE

20CG120

Description
20CG120 CHANGE GEAR ; STEEL

LINN GEAR

Part # 20CG120

BDI # 591544

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 6
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 9.525

Face Width - Inch: 0.375
Pitch: 20 DP
Other Features: Without Hub | 20CGB Change Gear Bushing Bore 7/16 | With 2 Keyways
Global Part Number GPN: 670953
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
S20120 1/2 KW 2SS

COMPARE

S20120 1/2 KW 2SS

Description
S20120 1/2 KW 2SS SPUR GEAR

MARTIN SPROCKET & GR

Part # S20120 1/2 KW 2SS

BDI # 24007402

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 6
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 9.525

Face Width - Inch: 0.375
Pitch: 20 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 152.4

Price Inventory : Available to order
Loading Price
QTY