S524 2.125 1/2 KW SS

COMPARE

S524 2.125 1/2 KW SS

Description
S524 2.125 1/2 KW SS SPUR GEAR ; 24 TEETH 14.5DEG PRESS ANG 4.8" PD

MARTIN SPROCKET & GR

Part # S524 2.125 1/2 KW SS

BDI # 21552821

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 4.8
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 44.45

Face Width - Inch: 1.75
Pitch: 5 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 121.92

Price Inventory : Available to order
Loading Price
QTY