Page 1 of 2

Next

Compare
GB40

COMPARE

GB40

Description
GB40 CHANGE SPUR GEAR ; 3/4" BORE 2-1/2" PITCH DIA 16 DP

BOSTON GEAR

Part # 10140

BDI # 161244

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN: 667664
Pressure Angle: 14.5

Price Inventory : In stock
Loading Price
QTY
16CG40

COMPARE

16CG40

Description
16CG40 CHANGE GEAR ; 16 DP PITCH 40 TEETH 0.75IN BORE STEEL

LINN GEAR

Part # 16CG40

BDI # 591565

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: Without Hub | 16CGB Change Gear Bushing Bore 1/2 | With 2 Keyways
Global Part Number GPN: 670400
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
S1640 3/4 KW/1SS

COMPARE

S1640 3/4 KW/1SS

Description
S1640 3/4 KW/1SS GEAR ; SPUR GEAR STL 1/2IN FACE 14-1/2DEG PRESS

MARTIN SPROCKET & GR

Part # S1640 3/4 KW/1SS

BDI # 21516172

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 63.5

Price Inventory : Available to order
Loading Price
QTY
S1640HT 1 KW 2SS ZP

COMPARE

S1640HT 1 KW 2SS ZP

Description
S1640HT 1 KW 2SS ZP SPUR GEAR ; 40 TEETH 14.5DEG PRESS ANG 2.5" PD

MARTIN SPROCKET & GR

Part # S1640HT 1 KW 2SS ZP

BDI # 21552218

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 63.5

Price Inventory : Available to order
Loading Price
QTY
S1640 X 1 KW SS

COMPARE

S1640 X 1 KW SS

Description
S1640 X 1 KW SS SPUR GEAR

MARTIN SPROCKET & GR

Part # S1640 X 1 KW SS

BDI # 24105471

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 63.5

Price Inventory : Available to order
Loading Price
QTY