S442 Bore: d=75mm
Description
S442 75MM SPUR GEAR ; 14-1/2 DEG STEEL
Part # S442 75MM
BDI # 15056533
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
10.5
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
266.7
S442H 2-7/16 KW 2SS
Description
S442H 2-7/16 KW 2SS SPUR GEAR
Part # S442H 2-7/16 KW 2SS
BDI # 21536204
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
10.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
266.7
S442-14 X 2IN 1/2X1/4 KW SS MTO
Description
S442-14 X 2IN 1/2X1/4 KW SS MTO SPURGEAR ; MTO 0044280R
Part # S442-14 X 2IN 1/2X1/4 KW SS MTO
BDI # 25847777
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
10.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
266.7
S442 X 2 KW 2SS
Description
S442 X 2 KW 2SS SPUR GEAR ; 10-1/2" PITCH DIA 4 DP 2" FACE WIDTH
Part # S442 X 2 KW 2SS
BDI # 25169243
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
10.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
266.7