TS842H X 2
Description
TS842H X 2 ALT SPUR GEAR ; 20DEG STEEL 2" BORE
Part # 0071294R
BDI # 26367814
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
5.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
8 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
133.35
TS1242 X 1-3/8 3/8X3/16KW 2SS
Description
TS1242 X 1-3/8 3/8X3/16KW 2SS SPUR GEAR
Part # TS1242 X 1-3/8 3/8X3/16KW 2SS
BDI # 24922954
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
12 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
88.9
TS842H X 1-3/4
Description
TS842H X 1-3/4 ALT SPUR GEAR ; 20DEG STEEL 1-3/4" BORE
Part # 0071293R
BDI # 26367813
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
5.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
8 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
133.35