S520H 1-1/2IN BORE KW 2SS
Description
S520H 1-1/2IN BORE KW 2SS SPUR GEAR ; 20 TEETH 14.5DEG PRESS ANG 4" PD
Part # S520H 1-1/2IN BORE KW 2SS
BDI # 21552820
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
5 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
S520 1-7/16 KW/2SS
Description
S520 1-7/16 KW/2SS GEAR ; SPUR GEAR STL 1-3/4IN FACE
Part # S520 1-7/16 KW/2SS
BDI # 21516335
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
5 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
S520 1-15/16 KW 2SS
Description
S520 1-15/16 KW 2SS SPUR GEAR
Part # S520 1-15/16 KW 2SS
BDI # 21445595
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
5 DP
Other Features:
Plain Style | B-Hub One Side | With 2 Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
5 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
127
S516 X 1-3/16 W/KWSS
Description
S516 X 1-3/16 W/KWSS SPUR GEAR
Part # S516 X 1-3/16 W/KWSS
BDI # 21591259
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
5 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
81.28