C12120 X 1-1/4 KW 2SS
Description
C12120 X 1-1/4 KW 2SS SPUR GEAR
Part # C12120 X 1-1/4 KW 2SS
BDI # 24664973
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
10
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
254