Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
4.2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Without Hub | 10CGB Change Gear Bushing Bore 1 | With 2 Keyways
Global Part Number GPN:
670474
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
5.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Without Hub | 8CGB Change Gear Bushing Bore 1-1/8 | With 2 Keyways
Global Part Number GPN:
670380
Pressure Angle:
14.5
GF42B
Description
GF42B CHANGE SPUR GEAR ; 1-1/4" BORE 4.2" PITCH DIA 10 DP
Part # 11308
BDI # 161800
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
4.2
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
667680
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
5.25
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
668786
Pressure Angle:
14.5
S642H 1-3/4 KW/1SS
Description
S642H 1-3/4 KW/1SS GEAR ; SPUR GEAR STL 1-1/2IN FACE
Part # S642H 1-3/4 KW/1SS
BDI # 21445657
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
177.8