S1221 13/16 KW 2SS
Description
S1221 13/16 KW 2SS SPUR GEAR ; 12DP 21T 13/16"BORE KW 2SS
Part # S1221 13/16 KW 2SS
BDI # 24321607
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
44.45