SS1660HSS 15/16 MTO

COMPARE

SS1660HSS 15/16 MTO

Description
SS1660HSS 15/16 MTO GEAR ; SPUR GEAR SS 1/2IN FACE 14-1/2DEG PRESS

MARTIN SPROCKET & GR

Part # SS1660HSS 15/16 MTO

BDI # 21445683

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 3.75
Inch - Metric: Inch
Material: Stainless Steel

Face Width - Millimeter: 12.7
Face Width - Inch: 0.5
Pitch: 16 DP
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 95.25

Price Inventory : Available to order
Loading Price
QTY
S821 15/16 KW SS

COMPARE

S821 15/16 KW SS

Description
S821 15/16 KW SS SPUR GEAR ; 15/16" BORE 14.5DEG PA STEEL

MARTIN SPROCKET & GR

Part # S821 15/16 KW SS

BDI # 23906745

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 2.625
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Pitch: 8 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 66.675

Price Inventory : Available to order
Loading Price
QTY