TS515 X 1-7/16
Description
TS515 X 1-7/16 GEAR ; SPUR GEAR STL 20DEG PRESS
Part # TS515 X 1-7/16
BDI # 21516188
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
5 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
76.2
S642 1-7/16 KW 2SS
Description
S642 1-7/16 KW 2SS SPUR GEAR
Part # S642 1-7/16 KW 2SS
BDI # 21536207
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
177.8
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.667
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
67.742
TS416 1.438 SPECIAL
Description
TS416 1.438 SPECIAL SPUR GEAR ; 16 TEETH 20DEG PRESS ANG
Part # TS416 1.438 SPECIAL
BDI # 21552355
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
101.6
S520 1-7/16 KW/2SS
Description
S520 1-7/16 KW/2SS GEAR ; SPUR GEAR STL 1-3/4IN FACE
Part # S520 1-7/16 KW/2SS
BDI # 21516335
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
5 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6