S416 X 1-11/16IN MTO

COMPARE

S416 X 1-11/16IN MTO

Description
S416 X 1-11/16IN MTO SPUR GEAR ; 1-11/16"BORE

MARTIN SPROCKET & GR

Part # S416 X 1-11/16IN MTO

BDI # 24754434

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel

Face Width - Millimeter: 50.8
Face Width - Inch: 2
Pitch: 4 DP
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 101.6

Price Inventory : Available to order
Loading Price
QTY
C876 X 1-11/16

COMPARE

C876 X 1-11/16

Description
C876 X 1-11/16 SPUR GEAR ; 8DP 14.5 DEG PA 1-1/4" FACE 9-3/4"OD

MARTIN SPROCKET & GR

Part # C876 X 1-11/16

BDI # 23125795

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 9.5
Inch - Metric: Inch
Material: Cast Iron

Face Width - Millimeter: 31.75
Face Width - Inch: 1.25
Pitch: 8 DP
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 241.3

Price Inventory : Available to order
Loading Price
QTY