YJ36B X 1.748/1.749IN STD KWSS
Description
YJ36B X 1.748/1.749IN STD KWSS GEAR ; SPUR
Part # YJ36B X 1.748/1.749IN STD KWSS
BDI # 24954308
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
6 DP
Other Features:
Plain Style | Type A
Pressure Angle:
20
Pitch Diameter - Millimeter:
152.4