S419 B X 1-7/8IN 1/2IN KW
Description
MARTIN SPROCKET & GR S419 B X 1-7/8IN 1/2IN KW
Part # S419 B X 1-7/8IN 1/2IN KW
BDI # 25182648
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
120.65
S416 REBORED TO 1-7/8
Description
S416 REBORED TO 1-7/8 SPUR GEAR ; 16 TEETH 14.5DEG PRESS ANG 4" PD
Part # S416 REBORED TO 1-7/8
BDI # 21552222
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
TS636H X 1-7/8
Description
TS636H X 1-7/8 SPUR GEAR ; 20 DEGREE HARDEN TOOTH
Part # TS636H X 1-7/8
BDI # 25181535
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
6 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
152.4
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6