Page 1 of 2

Next

Compare
S648 2-1/2IN

COMPARE

S648 2-1/2IN

Description
S648 2-1/2IN SPUR GEAR ; 2-1/2" BORE 1/2-13X1/2 14.5DEG PA

MARTIN SPROCKET & GR

Part # S648 2-1/2IN

BDI # 23780955

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 8
Inch - Metric: Inch
Material: Steel

Face Width - Millimeter: 38.1
Face Width - Inch: 1.5
Pitch: 6 DP
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 203.2

Price Inventory : Available to order
Loading Price
QTY
TC8160 X 2-1/2X1/4 KW

COMPARE

TC8160 X 2-1/2X1/4 KW

Description
TC8160 X 2-1/2X1/4 KW SPUR GEAR ; 20DEG PA 1-1/2IN FACE 160T CI

MARTIN SPROCKET & GR

Part # TC8160 X 2-1/2X1/4 KW

BDI # 24094538

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 20
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Pitch: 8 DP
Other Features: With Keyway
Pressure Angle: 20
Pitch Diameter - Millimeter: 508

Price Inventory : Available to order
Loading Price
QTY
S436 X 2-1/2 5/8 KW 2SS

COMPARE

S436 X 2-1/2 5/8 KW 2SS

Description
S436 X 2-1/2 5/8 KW 2SS SPUR GEAR ; 2" FACE 1.50" HUB PROJ 4.75"HUB OD STEEL

MARTIN SPROCKET & GR

Part # S436 X 2-1/2 5/8 KW 2SS

BDI # 24683394

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 9
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 4 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 228.6

Price Inventory : Available to order
Loading Price
QTY
S430 X 2-1/2 KW SS

COMPARE

S430 X 2-1/2 KW SS

Description
S430 X 2-1/2 KW SS SPUR GEAR ; 30 TEETH 2.5 BORE

MARTIN SPROCKET & GR

Part # S430 X 2-1/2 KW SS

BDI # 24557334

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 7.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 4 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 190.5

Price Inventory : Available to order
Loading Price
QTY
C454 X 2-1/2

COMPARE

C454 X 2-1/2

Description
C454 X 2-1/2 SPUR GEAR

MARTIN SPROCKET & GR

Part # C454 X 2-1/2

BDI # 21841866

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 13.5
Inch - Metric: Inch
Material: Cast Iron

Face Width - Millimeter: 50.8
Face Width - Inch: 2
Pitch: 4 DP
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 342.9

Price Inventory : Available to order
Loading Price
QTY