S480H 2-11/16 KW/2SS

COMPARE

S480H 2-11/16 KW/2SS

Description
S480H 2-11/16 KW/2SS GEAR ; SPUR GEAR STL 2IN FACE 14-1/2DEG PRESS

MARTIN SPROCKET & GR

Part # S480H 2-11/16 KW/2SS

BDI # 21516334

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 20
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 4 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 508

Price Inventory : Available to order
Loading Price
QTY