TS432 X 1.626 3/8 X 3/16KW 2SS MTO
Description
TS432 MTO 1.626 BORE 3/8X3/16KWY 2 SS ; SPUR GEAR
Part # TS432 X 1.626 3/8 X 3/16KW 2SS MTO
BDI # 24340658
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
203.2