Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Without Hub | 8CGB Change Gear Bushing Bore 1-1/8 | With 2 Keyways
Global Part Number GPN:
670414
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
668612
Pressure Angle:
14.5
S840BS 1-1/2 KW CTR ON TOOTH
Description
S840BS 1-1/2 KW CTR ON TOOTH GEAR ; SPUR GEAR STL 1-1/4IN FACE
Part # S840BS 1-1/2 KW CTR ON TOOTH
BDI # 21516344
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
127
TS840H X 1-3/4
Description
TS840H X 1-3/4 ALT SPUR GEAR ; 20DEG STEEL 1-3/4" BORE
Part # 0071292R
BDI # 26367812
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
8 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
127
TS840 X 1-1/4 1/4X1/8 KW
Description
TS840 X 1-1/4 1/4X1/8 KW SPUR GEAR ; 20DEG PA 1-1/2IN FACE 40T STEEL
Part # TS840 X 1-1/4 1/4X1/8 KW
BDI # 24094540
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
8 DP
Other Features:
With Keyway
Pressure Angle:
20
Pitch Diameter - Millimeter:
127