Page 1 of 8

Next

Compare
H2448

COMPARE

H2448

Description
H2448 SPUR GEAR ; STEEL

BOSTON GEAR

Part # 09618

BDI # 160989

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 6.35

Face Width - Inch: 0.25
Pitch: 24 DP
Other Features: Plain Style | Type A | With Keyway and Set Screw
Global Part Number GPN: 668591
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
H2448R

COMPARE

H2448R

Description
H2448R HELICAL GEAR ; STEEL

BOSTON GEAR

Part # 18304

BDI # 164378

Features

Gear Style: Helical Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 6.35

Face Width - Inch: 0.25
Pitch: 24 Transverse DP
Other Features: Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN: 668029
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GF48B

COMPARE

GF48B

Description
GF48B CHANGE SPUR GEAR ; CAST IRON

BOSTON GEAR

Part # 11320

BDI # 161806

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 4.8
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: Web Style | Type B | With 2 Keyways
Global Part Number GPN: 668072
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
HB848R

COMPARE

HB848R

Description
HB848R HELICAL GEAR ; BRONZE

BOSTON GEAR

Part # 18388

BDI # 164415

Features

Gear Style: Helical Gear
Pitch Diameter - Inch: 6
Inch - Metric: Inch
Material: Bronze
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 8 Transverse DP
Other Features: Web Style | Type B | 45 Degree Helix Angle | With Keyway
Global Part Number GPN: 668758
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
H3248

COMPARE

H3248

Description
H3248 SPUR GEAR ; 32DP 48T 14.5DEG PA 1-1/2" DP

BOSTON GEAR

Part # 09556

BDI # 160958

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 4.775

Face Width - Inch: 0.188
Pitch: 32 DP
Other Features: Plain Style | Type A | With Set Screw
Global Part Number GPN: 667448
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY