SS1640 X 0.8735IN

COMPARE

SS1640 X 0.8735IN

Description
SS1640 X 0.8735IN SPUR GEAR

MARTIN SPROCKET & GR

Part # SS1640 X 0.8735IN

BDI # 23185312

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Stainless Steel

Face Width - Millimeter: 12.7
Face Width - Inch: 0.5
Pitch: 16 DP
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 63.5

Price Inventory : Available to order
Loading Price
QTY