Page 1 of 3

Next

Compare
S624 2IN NKW

COMPARE

S624 2IN NKW

Description
S624 2IN NKW SPUR GEAR ; 6 DP 14.5DEG PA 24T 2" BORE

MARTIN SPROCKET & GR

Part # S624 2IN NKW

BDI # 24049559

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Pitch: 6 DP
Other Features: With No Keyway
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 101.6

Price Inventory : Available to order
Loading Price
QTY
TS842H X 2

COMPARE

TS842H X 2

Description
TS842H X 2 ALT SPUR GEAR ; 20DEG STEEL 2" BORE

MARTIN SPROCKET & GR

Part # 0071294R

BDI # 26367814

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 5.25
Inch - Metric: Inch
Material: Steel

Face Width - Millimeter: 38.1
Face Width - Inch: 1.5
Pitch: 8 DP
Pressure Angle: 20
Pitch Diameter - Millimeter: 133.35

Price Inventory : Available to order
Loading Price
QTY
S442 X 2 KW 2SS

COMPARE

S442 X 2 KW 2SS

Description
S442 X 2 KW 2SS SPUR GEAR ; 10-1/2" PITCH DIA 4 DP 2" FACE WIDTH

MARTIN SPROCKET & GR

Part # S442 X 2 KW 2SS

BDI # 25169243

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 10.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 4 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 266.7

Price Inventory : Available to order
Loading Price
QTY
S530 X 2IN KW 2SS

COMPARE

S530 X 2IN KW 2SS

Description
S530 X 2IN KW 2SS SPUR GEAR ; 5DP 14.5PA 30 TEETH 1.75" FACE

MARTIN SPROCKET & GR

Part # S530 X 2IN KW 2SS

BDI # 25201298

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 6
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 44.45

Face Width - Inch: 1.75
Pitch: 5 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 152.4

Price Inventory : Available to order
Loading Price
QTY
S314 X 2IN KW

COMPARE

S314 X 2IN KW

Description
S314 X 2IN KW SPUR GEAR ; POR SLIP FIT

MARTIN SPROCKET & GR

Part # S314 X 2IN KW

BDI # 24026312

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 4.667
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 76.2

Face Width - Inch: 3
Pitch: 3 DP
Other Features: With Keyway
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 118.542

Price Inventory : Available to order
Loading Price
QTY