TS418 2-1/8 BORE KW/2SS

COMPARE

TS418 2-1/8 BORE KW/2SS

Description
TS418 2-1/8 BORE KW/2SS GEAR ; SPUR GEAR STL 20DEG PRESS

MARTIN SPROCKET & GR

Part # TS418 2-1/8 BORE KW/2SS

BDI # 21445712

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 4.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Pitch: 4 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 20
Pitch Diameter - Millimeter: 114.3

Price Inventory : Available to order
Loading Price
QTY
S524 2.125 1/2 KW SS

COMPARE

S524 2.125 1/2 KW SS

Description
S524 2.125 1/2 KW SS SPUR GEAR ; 24 TEETH 14.5DEG PRESS ANG 4.8" PD

MARTIN SPROCKET & GR

Part # S524 2.125 1/2 KW SS

BDI # 21552821

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 4.8
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 44.45

Face Width - Inch: 1.75
Pitch: 5 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 121.92

Price Inventory : Available to order
Loading Price
QTY
S640HT X 2-1/8 1/2X1/4KW  2SS

COMPARE

S640HT X 2-1/8 1/2X1/4KW 2SS

Description
S640HT X 2-1/8 1/2X1/4KW 2SS SPUR GEAR

MARTIN SPROCKET & GR

Part # S640HT X 2-1/8 1/2X1/4KW 2SS

BDI # 24155018

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 6.667
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Pitch: 6 DP
Other Features: With Keyway and Set Screw
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 169.342

Price Inventory : Available to order
Loading Price
QTY