S844 35MM 10X3.3 KW/2SS
Description
S844 35MM 10X3.3 KW/2SS GEAR ; SPUR GEAR STL 1-1/4IN FACE
Part # S844 35MM 10X3.3 KW/2SS
BDI # 21445638
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5.5
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
139.7
S844 1-5/8 3/8 KW/2SS
Description
S844 1-5/8 3/8 KW/2SS GEAR ; SPUR GEAR STL 1-1/4IN FACE
Part # S844 1-5/8 3/8 KW/2SS
BDI # 21445637
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
139.7
S1644 X 3/4 KW 2SS
Description
S1644 X 3/4 KW 2SS SPUR GEAR
Part # S1644 X 3/4 KW 2SS
BDI # 24151777
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
69.85
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
69.85
TSS844 X 1.291IN 10X3.3MM KW 2SS
Description
TSS844 X 1.291IN 10X3.3MM KW 2SS SPUR GR ; MTO PER DWG TC08173
Part # TSS844 X 1.291IN 10X3.3MM KW 2SS
BDI # 25882972
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
Stainless Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
139.7