Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Plain Style | Type B | Enlarged Pitch Diameter with Special Tooth Form
Global Part Number GPN:
672051
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Plain Style | Type A | Enlarged Pitch Diameter with Special Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
667498
Pressure Angle:
14.5
S1011BS 5/8 KW 1SS
Description
S1011BS 5/8 KW 1SS SPUR GEAR
Part # S1011BS 5/8 KW 1SS
BDI # 21536797
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
30.48