Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
667954
Pressure Angle:
14.5
8CG44
Description
8CG44 CHANGE GEAR ; 1-3/8" BORE 5-1/2" PITCH DIA 8 DP STEEL
Part # 8CG44
BDI # 591903
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Without Hub | 8CGB Change Gear Bushing Bore 1-1/8 | With 2 Keyways
Global Part Number GPN:
670396
Pressure Angle:
14.5
S844 35MM 10X3.3 KW/2SS
Description
S844 35MM 10X3.3 KW/2SS GEAR ; SPUR GEAR STL 1-1/4IN FACE
Part # S844 35MM 10X3.3 KW/2SS
BDI # 21445638
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5.5
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
139.7
S844 1-5/8 3/8 KW/2SS
Description
S844 1-5/8 3/8 KW/2SS GEAR ; SPUR GEAR STL 1-1/4IN FACE
Part # S844 1-5/8 3/8 KW/2SS
BDI # 21445637
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
139.7
TSS844 X 1.291IN 10X3.3MM KW 2SS
Description
TSS844 X 1.291IN 10X3.3MM KW 2SS SPUR GR ; MTO PER DWG TC08173
Part # TSS844 X 1.291IN 10X3.3MM KW 2SS
BDI # 25882972
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
Stainless Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
139.7