GD92A

COMPARE

GD92A

Description
GD92A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON

BOSTON GEAR

Part # 11228

BDI # 161760

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 7.667
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 668876
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
12CG92

COMPARE

12CG92

Description
12CG92 CHANGE GEAR ; 1" BORE 7.667" PITCH DIA 12 DP STEEL

LINN GEAR

Part # 12CG92

BDI # 591727

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 7.667
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Without Hub | 12CGB Change Gear Bushing Bore 3/4 | With 2 Keyways
Global Part Number GPN: 670358
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY