Page 1 of 7

Next

Compare
800-25R1.25-DMS-SS

COMPARE

800-25R1.25-DMS-SS

Description
800-25R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED

SYSTEM PLAST

Part # 12293S

BDI # 336797

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.03
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.06
Other Features: Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter: 153.162
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
800-25R1-DMS-SS

COMPARE

800-25R1-DMS-SS

Description
800-25R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED

SYSTEM PLAST

Part # 12292S

BDI # 336796

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.03
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.06
Other Features: Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter: 153.162
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
800-25R1-RMS

COMPARE

800-25R1-RMS

Description
800-25R1-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE CHAIN MACHINED

SYSTEM PLAST

Part # 121337S

BDI # 336792

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.03
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.06
Other Features: Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter: 153.162
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY
821A21

COMPARE

821A21

Description
821A21 ROLLER CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 821A21

BDI # 625535

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Outside Diameter - Millimeter: 130.048
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
821-25R1.25-D-SS

COMPARE

821-25R1.25-D-SS

Description
821-25R1.25-D-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 32086

BDI # 336464

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.03
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.06
Other Features: Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
Pitch Diameter - Millimeter: 153.162
Modular - Flat Top Size: 821 | 815 H
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY