600-10R23M-RM

Description
600-10R23M-RM CHAIN MACHINED SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN

SYSTEM PLAST

Part # 12327

BDI # 24481322

Features

Bore Profile: Round
Pitch Diameter - Inch: 8.07
Pitch - Millimeter: 63.5
Hub Type: A-No Hub
Inch - Metric: Metric

Material: Polyamide
Pitch Diameter - Millimeter: 204.978
Modular - Flat Top Size: 600
Number of Teeth: 10
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
600-14R23M-RM

COMPARE

600-14R23M-RM

Description
600-14R23M-RM CHAIN MACHINED SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 12329

BDI # 24481112

Features

Bore Profile: Round
Pitch Diameter - Inch: 11.26
Pitch - Millimeter: 63.5
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 11.693
Other Features: Split Guide Ring
Pitch Diameter - Millimeter: 286.004
Modular - Flat Top Size: 600
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

600-12R23M-RM

Description
600-12R23M-RM CHAIN MACHINED SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN

SYSTEM PLAST

Part # 12328

BDI # 24480558

Features

Bore Profile: Round
Pitch Diameter - Inch: 9.685
Pitch - Millimeter: 63.5
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 10.079
Outside Diameter - Millimeter: 256
Pitch Diameter - Millimeter: 245.999
Modular - Flat Top Size: 600
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

600-8R23M-RM

Description
600-8R23M-RM CHAIN MACHINED SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN

SYSTEM PLAST

Part # 12326

BDI # 24481372

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.54
Pitch - Millimeter: 63.5
Hub Type: A-No Hub
Inch - Metric: Metric

Material: Polyamide
Other Features: Split Guide Ring
Pitch Diameter - Millimeter: 166.116
Modular - Flat Top Size: 600
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY