32956DB+KLR252.4A
Description
32956DB+KLR252.4A TAPERED ROLLER BEARING ; 280MM BOREX380.0MM OD
Part # 32956DB+KLR252.4A
BDI # 1185650
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Outside Diameter - Millimeter:
380
Bore - Millimeter:
280
Other Features:
2 Single Cone | 2 Single Cup | Back To Back Arrangement | Pressed Steel Cage
Global Part Number GPN:
654324
Assembly Components:
KLR252.4A (1)
Basic Number:
32956
Precision Class:
Standard
32056XJ
Description
32056XJ TAPERED ROLLER BEARING ; 280MM BOREX420MM ODX87MM W
Part # 32056XJ
BDI # 1185522
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Outside Diameter - Millimeter:
420
Bore - Millimeter:
280
Bore - Inch:
11.024
Other Features:
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage | Modification of ISO 355
Global Part Number GPN:
654299
Precision Class:
Standard
Basic Number:
32056
HH255149DG/110G-KC3
Description
HH255149DG/110G-KC3 TAPERED ROLLER BRG ; 11" BOREX18" OD
Part # HH255149DG/110G+KC3
BDI # 24666924
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Bore - Millimeter:
279.4
Bore - Inch:
11
Assembly Components:
HH255149DG (1) | HH255110G (1)
Basic Number:
HH255149DG
Precision Class:
Standard
32952DB+KLR232.4A
Description
32952DB+KLR232.4A TAPERED ROLLER BEARING ; 260MM BOREX360.0MM ODX63.5MM W
Part # 32952DB+KLR232.4A
BDI # 1185649
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Outside Diameter - Millimeter:
360
Bore - Millimeter:
260
Other Features:
2 Single Cone | 2 Single Cup | Back To Back Arrangement | Pressed Steel Cage
Global Part Number GPN:
654203
Assembly Components:
KLR232.4A (1)
Basic Number:
32952
Precision Class:
Standard
EE295102G/192CDG+L01
Description
EE295102G/192CDG+L01 TPRD RLLR BRNG ASSY, 260.35MM DIA BORE 488.95MM OD 254MM W (SMARTCATALOG)
Part # EE295102G/192CDG+L01
BDI # 25898640
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
19.25
Outside Diameter - Millimeter:
488.95
Bore - Millimeter:
260.35
Bore - Inch:
10.25
Assembly Components:
EE295102G (1) | EE295192CDG (1)
Basic Number:
EE295102G
Precision Class:
Standard