32088
Description
32088 TAPERED ROLLER BEARING ; LIGHT 440MM BOREX650MM ODX130MM W 1-ROW
Part # 32088
BDI # 24666906
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Outside Diameter - Millimeter:
650
Bore - Millimeter:
440
Bore - Inch:
17.323
Precision Class:
Standard
Basic Number:
32088
M268749-N2G/710-NG
Description
M268749-N2G/710-NG TAPERED ROLLER BRG ; 687MM DIA BORE
Part # M268749-N2G/710-NG
BDI # 24665880
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
23.25
Outside Diameter - Millimeter:
590.55
Bore - Millimeter:
415.925
Bore - Inch:
16.375
Precision Class:
Standard
Basic Number:
M268749
M268749/710CD+LC3
Description
M268749/710CD+LC3 TAPERED RLLR BRNG ASSY, 415.925MM D BORE 590.55MM OD 244.475MM W (SMARTCATALOG)
Part # M268749/710CD+LC3
BDI # 25921495
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
23.25
Outside Diameter - Millimeter:
590.55
Bore - Millimeter:
415.925
Bore - Inch:
16.375
Assembly Components:
M268749 (1) | M268710CD
Basic Number:
M268749
Precision Class:
Standard