Features
Height - Millimeter:
122
Bore 1 - Inch:
23.622
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Other Features:
Single Row | High Load Design | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Machined Bronze
Rolling Element:
Spherical Roller Bearing
292/600-E1-MB
Description
292/600-E1-MB AXIAL SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 292/600-E1-MB
BDI # 21857264
Features
Height - Millimeter:
122
Bore 1 - Inch:
23.622
Bore 2 - Millimeter:
688
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
294/600EM
Description
294/600EM THRUST SPHERICAL RLR BRG ASSY ; POR BRASS CAGE 24 OD
Part # 294/600EM
BDI # 20352889
Features
Height - Millimeter:
258
Bore 1 - Inch:
23.622
Bore 2 - Millimeter:
743.966
Height - Inch:
10.157
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
YRTC580-XL
Description
YRTC580-XL X-LIFE ROTARY TABLE BEARING ; POR NON RETURNABLE
Part # YRTC580-XL
BDI # 23662298
Features
Height - Millimeter:
90
Bore 1 - Inch:
22.835
Bore 2 - Millimeter:
580
Height - Inch:
3.543
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
29.528
Other Features:
For Screw Mounting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
294/600-E1-XL-MB
Description
294/600-E1-XL-MB X-LIFE BEARING ; POR NON-RETURNABLE SPHERICAL ROLLER
Part # 294/600-E1-XL-MB
BDI # 24858224
Features
Height - Millimeter:
258
Bore 1 - Inch:
23.622
Bore 2 - Millimeter:
769
Height - Inch:
10.157
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass