WCT-38-A
Description
WCT-38-A ROLLER THRUST BEARING ; 4-1/2IN ID X 8.125IN OD X 2IN WID
Part # WCT-38-A
BDI # 21990152
Features
Height - Millimeter:
50.8
Bore 1 - Inch:
4.52
Height - Inch:
2
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
8.312
Other Features:
With Grease Fitting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Rolling Element:
Cylindrical Roller Bearing
CT-38-A
Description
CT-38-A ROLLER THRUST BEARING ; WITH BAND 4.515" ID 8.125" OD 9.84" WD
Part # CT-38-A
BDI # 26319931
Features
Height - Millimeter:
50.8
Bore 1 - Inch:
4.52
Bore 2 - Millimeter:
114.808
Height - Inch:
2
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
8.14
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass