WCT24A
Description
WCT24A ROLLER THRUST BEARING ; CYLINDRICAL 2.765IN ID X 1.25IN HT
Part # WCT-24-A
BDI # 21479028
Features
Height - Millimeter:
31.75
Bore 1 - Inch:
2.768
Height - Inch:
1.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.156
Other Features:
With Grease Fitting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Rolling Element:
Cylindrical Roller Bearing
CT-24A
Description
CT-24A CYLINDRICALDR ROLLER BEARING ; 2.768" BORE 4.885" OD
Part # CT-24-A
BDI # 25824521
Features
Height - Millimeter:
31.75
Bore 1 - Inch:
2.768
Height - Inch:
1.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.885
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Cylindrical Roller Bearing