T20751-90010
Description
T20751-90010 THRUST TAPERED RLR BEARING ; 20-3/4" BORE 25" OD 1-3/4" HGT
Part # T20751-90010
BDI # 1373753
Features
Height - Millimeter:
44.45
Bore 1 - Inch:
20.75
Bore 2 - Millimeter:
527.05
Height - Inch:
1.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polymer
29456 E
Description
29456 E SPHR ROLLER THRUST BRG ; 280MM BORE 1 520MM OD 145MM HGT
Part # 29456 E
BDI # 1267331
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
372
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
T14520-902A1
Description
T14520-902A1 THRUST TAPERED RLR BEARING ; MACHINE RACE
Part # T14520-902A1
BDI # 1373705
Features
Height - Millimeter:
120.65
Bore 1 - Inch:
14.5
Bore 2 - Millimeter:
368.3
Height - Inch:
4.75
Bore 2 - Inch:
14.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
23.75
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
132
Bore 1 - Inch:
14.961
Bore 2 - Millimeter:
477
Height - Inch:
5.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
T13200DW-902A1
Description
T13200DW-902A1 THRUST TAPERED RLR BRG ; NON RETURNABLE MACHINE RACE
Part # T13200DW-902A1
BDI # 1373693
Features
Height - Millimeter:
318.491
Bore 1 - Inch:
13.237
Bore 2 - Millimeter:
336.22
Height - Inch:
12.539
Bore 2 - Inch:
13.237
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
24.798
Other Features:
Single Row | Pin Type Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No