10220-SP

COMPARE

10220-SP

Description
10220-SP CYLINDRICAL ROLLER THRUST BRG ; 3.999" BORE 7.998" OD

SCHEERER BEARING

Part # 10220-SP

BDI # 25133233

Features

Height - Millimeter: 50.8
Bore 1 - Inch: 3.999
Height - Inch: 2
Thrust Bearing: Yes
Inch - Metric: Inch

Outside Diameter - Inch: 7.998
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass
Rolling Element: Cylindrical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY