CT-38-A

COMPARE

CT-38-A

Description
CT-38-A ROLLER THRUST BEARING ; WITH BAND 4.515" ID 8.125" OD 9.84" WD

SCHEERER BEARING

Part # CT-38-A

BDI # 26319931

Features

Height - Millimeter: 50.8
Bore 1 - Inch: 4.52
Bore 2 - Millimeter: 114.808
Height - Inch: 2
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 8.14
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY