CT 35A

COMPARE

CT 35A

Description
CT 35A CYLINDRICAL ROLLER BEARING ; 4.268" BORE 8.18" OD

SCHEERER BEARING

Part # CT-35-A

BDI # 25110542

Features

Height - Millimeter: 50.8
Bore 1 - Inch: 4.268
Height - Inch: 2
Thrust Bearing: Yes
Inch - Metric: Inch

Outside Diameter - Inch: 8.18
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass
Rolling Element: Cylindrical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY