100TTA23-70-2
Description
100TTA23-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 100TTA23-70-2
BDI # 26376970
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
40TTA23-25-1
Description
40TTA23-25-1 TORQUE LIMITER SPROCKET, TL250-1 TORQUE LIMITER (SMARTCATALOG)
Part # 40TTA23-25-1
BDI # 26381150
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
80TTA23-50-1
Description
80TTA23-50-1 TORQUE LIMITER SPROCKET, TL500-1 TORQUE LIMITER (SMARTCATALOG)
Part # 80TTA23-50-1
BDI # 26381812
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
100TTA23-70-1
Description
100TTA23-70-1 TORQUE LIMITER SPROCKET, TL700-1 TORQUE LIMITER (SMARTCATALOG)
Part # 100TTA23-70-1
BDI # 26385017
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Rough Bore
60TTA23-35-2
Description
60TTA23-35-2 TORQUE LIMITER SPROCKET, TL350-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA23-35-2
BDI # 26370009
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore