60TTA36-70-1
Description
60TTA36-70-1 TORQUE LIMITER SPROCKET ; TL700-1 TORQUE LIMITER
Part # 60TTA36-70-1
BDI # 26369141
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Rough Bore
50TTA36-35-1
Description
50TTA36-35-1 TORQUE LIMITER SPROCKET, TL350-1 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA36-35-1
BDI # 26381125
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore
60TTA36-50-1
Description
60TTA36-50-1 TORQUE LIMITER SPROCKET, TL500-1 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA36-50-1
BDI # 26376827
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Rough Bore
80TTA36-70-2
Description
80TTA36-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 80TTA36-70-2
BDI # 26370110
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Rough Bore
60TTA36-70-2
Description
60TTA36-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA36-70-2
BDI # 26376828
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Rough Bore