80TTA37-70-1
Description
80TTA37-70-1 TORQUE LIMITER SPROCKET, TL700-1 TORQUE LIMITER (SMARTCATALOG)
Part # 80TTA37-70-1
BDI # 26376766
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.349
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Rough Bore
60TTA37-70-2
Description
60TTA37-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA37-70-2
BDI # 26376830
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.262
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Rough Bore
60TTA37-50-2
Description
60TTA37-50-2 TORQUE LIMITER SPROCKET, TL500-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA37-50-2
BDI # 26376829
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.262
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Rough Bore
50TTA37-50-2
Description
50TTA37-50-2 TORQUE LIMITER SPROCKET, TL500-2 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA37-50-2
BDI # 26382310
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
7.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.718
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Rough Bore
60TTA37-70-1
Description
60TTA37-70-1 TORQUE LIMITER SPROCKET, TL700-1 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA37-70-1
BDI # 26382324
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.262
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Rough Bore