60TTA25-50-2
Description
60TTA25-50-2 TORQUE LIMITER SPROCKET ; TL500-2 TORQUE LIMITER
Part # 60TTA25-50-2
BDI # 26380514
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
60TTA30-50-2
Description
60TTA30-50-2 TORQUE LIMITER SPROCKET, TL500-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA30-50-2
BDI # 26370007
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
60TTA27-50-1
Description
60TTA27-50-1 TORQUE LIMITER SPROCKET, TL500-1 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA27-50-1
BDI # 26370008
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Rough Bore
60TTA28-50-1
Description
60TTA28-50-1 TORQUE LIMITER SPROCKET, TL500-1 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA28-50-1
BDI # 26376755
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore
60TTA30-50-1
Description
60TTA30-50-1 TORQUE LIMITER SPROCKET, TL500-1 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA30-50-1
BDI # 26381047
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore