Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Pilot
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.1 Cv Factor | 5/16" Orifice Size | Compressed Natural Gas Fluid | Explosionproof and Watertight RHII 1/2" Conduit With 72" Lead
Overall Length - Inch:
3.12
Voltage:
230/50-60 VAC