EE8551P40124-99
Description
EE8551P40124-99 SOLENOID VALVE ; SPOOL TYPE
Part # EE8551P40124-99
BDI # 20699930
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.86 Cv Factor | 1/4" Orifice Size | Air - Inert Gas | Class I | Division 2 General Purpose
Voltage:
24 To 99 V
Overall Width - Inch:
1.95